
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22177-CP
Zoro #
G501199071
UPC #
885612744722
Country of Origin
Unknown
Dimensions
Overall Width
5-7/8 in
Overall Height
30-7/8 in
Length (In.)
5-9/16 in
Details
Color/Finish
Polished Chrome
Description
This all-in-one kit makes it easy to upgrade your showering space with a Forté multifunction handshower. The complete kit includes the handshower, hose, slidebar and slidebar trim. An advanced spray engine provides three experiences—full coverage, pulsating massage or silk spray—all enhanced with Katalyst air-induction technology for a completely indulgent showering experience. Ergonomic design offers ideal balance and weight in the hand.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.