Kohler
Forte Single-Handle Bathroom Sink Fau
Mfr # 10215-4-BN
Zoro # G8602691
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Mounting Type Single Hole
- Color Vibrant Brushed Nickel
- Overall Height 8.13 in
- Faucet Mounting Centers 0 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Water Filter System, 1 gpm, 5 Micron, 12 in H (US-600A)
- KINGSTON BRASS VTDESHOE Toe-Touch Drain Shoe For Freestanding Tub (VTDESHOE)
- LEGEND VALVE 5/8 OD x 1/4 OD T-581 NO LEAD (114-116NL)
- JONES STEPHENS 2 in. MIP Backwater Device with Plastic Body (B06001)
- KOHLER Kallos Undermount Bathroom Sink (2361-TG2)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-CP)
- KOHLER Alteo Widespread Bathroom Sink Faucet (45102-4-CP)
- KOHLER Kelston Pedestal Bathroom Sink With 8" Centerset Faucet Holes (24050-8-0)
- KOHLER Purist Tall Single-Handle Bathroom Si (14404-4A-CP)
- KOHLER Ladena 23-1/4" X 16-1/4" X 8-1/8" Und (2215-0)
- CASTELLO USA Pyramid 36” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2053-36-W)
- Kohler Bathroom Sinks