Forte(R) Sculpted Rite-Temp(R) Bath And Shower Valve Trim With Npt Spout And 2.5 Gpm Showerhead

  • Mfr # TS10274-4-BN

  • Zoro # G2621225


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1, CSA B125.1
ADA Compliant
Yes
Features
Single Handle Control, Easy-to-clean surface, Metal sculpted lever handle
Height
6"
Flow Rate
2.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS10274-4-BN
Zoro #
G2621225
UPC #
885612360939
Country of Origin
China

Dimensions

Height
6"
Width
6"
Face Dia.
6-3/8"

Details

Finish
Vibrant Brushed Nickel
Standards
ASME A112.18.1, CSA B125.1
ADA Compliant
Yes
Features
Single Handle Control, Easy-to-clean surface, Metal sculpted lever handle
Flow Rate
2.5 gpm
Item
Shower Head
Connection
1/2" NPT

Description

TS10274-4-BN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.