
Forte(R) Sculpted Rite-Temp(R) Bath And Shower Valve Trim With Npt Spout And 2.5 Gpm Showerhead
Mfr # TS10274-4-CP
Zoro # G2621191
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME A112.18.1, CSA B125.1
Face Dia.
6-3/8 in
Width
6 in
Features
Single Handle Control, Easy-to-clean surface, Metal sculpted lever handle
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TS10274-4-CP
Zoro #
G2621191
UPC #
885612360915
Country of Origin
China
Dimensions
Face Dia.
6-3/8 in
Width
6 in
Height
6 in
Details
Finish
Polished Chrome
Standards
ASME A112.18.1, CSA B125.1
Item
Shower Head
Features
Single Handle Control, Easy-to-clean surface, Metal sculpted lever handle
ADA Compliant
Yes
Connection
1/2" NPT
Flow Rate
2.5 gpm
Description
TS10274-4-CP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.