Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forte(R) Sculpted Rite-Temp(R) Bath And

  • Mfr # TS10275-4-BN

  • Zoro # G8821441


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Features
Pressure Balancing Diaphragm, Single Handle Control
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Vibrant Brushed Nickel
Height
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS10275-4-BN
Zoro #
G8821441
UPC #
885612360991
Country of Origin
China

Dimensions

Height
6"
Width
6"
Face Dia.
6-3/8"

Details

Item
Tub Shower Trim
Features
Pressure Balancing Diaphragm, Single Handle Control
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Vibrant Brushed Nickel
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1

Description

Forté(R) Sculpted Rite-Temp(R) Bath And

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.