Freestanding Bath, 65-3/8 in L, 36-3/4 in W, White, Resin, Center; Center

  • Mfr # 8331-0

  • Zoro # G4746227


product price:  $6,935.96
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Width
36-3/4 in
Color
White
Material
Resin
Height
24-3/8 in
Drain Location
Center; Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8331-0
Zoro #
G4746227
UPC #
885612593290
Country of Origin
United States

Dimensions

Length
65-3/8 in
Width
36-3/4 in
Height
24-3/8 in

Details

Item
Freestanding Bath
Color
White
Material
Resin
Drain Location
Center; Center
Standards
CSA

Description

Veil's flowing and immaculately balanced curves evoke a sculpted simplicity in tune with contemporary style. This Veil freestanding bath offers a luxuriously deep bathing experience with supportive contours that cradle your body. KOHLER Lithocast(R) cast resin material allows for geometries with dynamic style and crisp, hand-finished detail rich with character. KOHLER Lithocast(R) Gloss cast resin is lightweight and easy to clean, with a high-gloss finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.