Zoro Homepage

Gasoline Engine, 4 Cycle, 35 HP

  • Mfr # PA-CH980-3000

  • Zoro # G6538691


product price: $5,489.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

HP
35 hp
Gross Torque
54.5 lb-ft
Shaft Orientation
Horizontal
Shaft Dia. (In.)
1-7/16
Shaft Length (In.)
4 29/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA-CH980-3000
Zoro #
G6538691
UPC #
885612418029
Country of Origin
United States

Dimensions

Shaft Dia. (In.)
1-7/16
Shaft Length (In.)
4 29/64 in
PTO Shaft Length (In.)
4.46 in
Overall Height (In.)
25 in
PTO Shaft Dia. (In.)
1.437 in
PTO Shaft Height (In.)
6.125 in
Overall Width (In.)
17.38 in
Shaft Height (In.)
6.125 in
Overall Depth Facing PTO (In.)
18.5 in
Overall Depth (In.)
18.5 in
Overall Height
27 1/2 in
Overall Width
15 5/16 in
Shaft Height
6 1/8 in
Overall Depth
19 in
PTO Shaft Length
4 7/16 in
PTO Shaft Height
6 1/8 in
Shaft Diameter
1 7/16 in
Overall Depth Facing PTO
18 1/2 in
Shaft Length
4 7/16 in
PTO Shaft Diameter
1 7/16 in

Details

HP
35 hp
Gross Torque
54.5 lb-ft
Shaft Orientation
Horizontal
Maintenance Frequency
150 Hour Oil and Oil Filter, 300 Hour Oil and Oil Filter, Air Cleaner Element
Design
Overhead Valve
Features
High Efficiency, Heavy Duty Air Filters Provide Protection from Debris and Ensure Longer Service Intervals
Overall H Facing PTO (In.)
25 in
Overall W Facing PTO (In.)
17.38 in
Shaft Key (In.)
3/8 in
Rotation
CCW-SE
PTO Shaft Key (In.)
0.375 in
Function
Aerial Lift, Boaring Equipment, Cable Layer, Compressor, Concrete Saw, Curber, Fire Pump, Golf Course Implements, Hydraulic Power Pack, Mixer, Pump Mud, Pump Other, Roller, Signal Board, Welder
Recommended Use
Industrial/Construction
Engine RPM
3,600 RPM
Start
Electric
4 Cycle Engine
Y
RPM
3,600 RPM
Includes
Cast Iron Cylinder Liners, Full Pressure Lubrication, Oil Cooler, PTO Thrust Bearing
Air Cleaner Type
Heavy Duty Canister System
Air Filter
Pleated Paper
Shaft Configuration
Drilled and Tapped 1.5" Deep, 5/8"-18 UNF
Agency Compliance
EPA
Gear Box
Internal
Low Oil Shut Down
Yes
Cylinders
2
Item
Gasoline Engine
Starter Type
Electric
Bearings
Sleeve
Application
Aerial Lift, Boaring Equipment,Cable Layer, Compressor, Concrete Saw,Curber, Fire Pump,Hydraulic Power Pack, Golf Course Implements, Mixer,Pump Mud, Pump Other,Roller, Signal Board,Welder
Muffler
No
Ignition Type
Electronic
Standards
EPA Phase III
Horsepower
35 hp
Shaft Key
3/8 in
Engine Displacement
999.61 cc
Overall H Facing PTO
25 in
Number of Cylinders
2
Engine Cycle
4-Cycle
Overall W Facing PTO
17 3/8 in
CARB Compliant
CARB Non-Compliant
Start Type
Electric
Engine Brand
Kohler
Maximum Speed
3,600 RPM
Engine Series
CH980 Series

Description

Gasoline Engine, Engine Series CH980 Series, Gross Torque 54.5 lb-ft, Horsepower 35 hp, Shaft Orientation Horizontal, Shaft Configuration Drilled and Tapped 1.5 In. Deep, 5/8 In.-18 UNF, Shaft Diameter 1 7/16 in, Shaft Length 4 7/16 in, Start Type Electric, Maximum Speed 3,600 RPM, Muffler No, CARB Compliant CARB Non-Compliant, Engine Brand Kohler, Engine Displacement 999.61 cc, Engine Cycle 4-Cycle, Overall Depth 19 in, Overall Depth Facing PTO 18 1/2 in, Overall H Facing PTO 25 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.