Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasoline Engine, 4 Cycle Type, 5.5 HP

  • Mfr # PA-CH255-3031

  • Zoro # G0985658


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Type
4 cycle
Gross Torque
11.2 lb-ft
Shaft Orientation
Horizontal
Shaft Dia. (In.)
0.75
Shaft Length (In.)
2 21/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA-CH255-3031
Zoro #
G0985658
UPC #
885612561015
Country of Origin
China

Dimensions

Shaft Dia. (In.)
0.75
Shaft Length (In.)
2 21/50 in
Overall Width (In.)
15.2 in
Overall Depth (In.)
12.7031 in
Overall Height (In.)
14.2031 in
PTO Shaft Height (In.)
4.2 in
Shaft Height (In.)
4.2 in
PTO Shaft Length (In.)
2.42 in
Overall Depth Facing PTO (In.)
12.7 in
PTO Shaft Dia. (In.)
0.75 in
PTO Shaft Length
2 7/16 in
Overall Width
11 5/8 in
Overall Depth Facing PTO
12 11/16 in
Overall Depth
13 7/8 in
Shaft Length
2 7/16 in
PTO Shaft Height
4 3/16 in
Shaft Height
4 3/16 in
Shaft Diameter
3/4 in
PTO Shaft Diameter
3/4 in
Overall Height
12 1/2 in

Details

Type
4 cycle
HP
5.5 hp
Gross Torque
11.2 lb-ft
Shaft Orientation
Horizontal
Fuel Tank Capacity (Qt.)
3.1 qt
Shaft Configuration
Key
Function
Aerator, Air Compressor, Blower, Chipper, Concrete Saw, Concrete Screed, Concrete Trowel, Edger, Go Kart, Greens Mower, Ground Pounder, Log Splitter, Pressure Washer, Pump, Tiller
Start
Recoil/Electric
Recommended Use
Industrial/Construction
Overall H Facing PTO (In.)
15.18 in
Item
Gasoline Engine
Ignition Type
Electronic
RPM
3,600 RPM
4 Cycle Engine
yes
Shaft Key (In.)
19/100 in
Design
Overhead Valve
Cylinders
1
PTO Shaft Key (In.)
0.19 in
Air Filter
Pleated Paper Encased w/Perforated Metal/Foam Pre Cleaner
Starter Type
Recoil/Electric
Low Oil Shut Down
Yes
Engine RPM
3,600 RPM
Application
Gasoline Engine Machinery
Maintenance Frequency
100 Hour Air Filter and Change Oil, 200 Hour Air and Oil Filter
Features
Power or Repower your Equipment without Expensive Modifications
Muffler
Yes
Air Cleaner Type
Quad Clean 4 Stage Heavy Duty Cyclonic
Series
Command Pro
Rotation
CCW-SE
Gear Box
Internal
Agency Compliance
CARB Tier 3/ EPA Phase III
Bearings
Dual Ball
Overall W Facing PTO (In.)
15.15 in
Start Type
Recoil
Overall W Facing PTO
15 1/8 in
Engine Brand
Kohler
Engine Displacement
176.98 cc
Engine Cycle
4-Cycle
Maximum Speed
3,600 RPM
CARB Compliant
CARB Compliant
Standards
CARB Phase III, EPA Phase III, EU Stage V
Horsepower
5.5 hp
Shaft Key
3/16 in
Number of Cylinders
1
Fuel Tank Capacity
3.1 qt
Engine Series
CH255 Series
Overall H Facing PTO
15 3/16 in

Description

Gasoline Engine, Engine Series CH255 Series, Gross Torque 11.2 lb-ft, Horsepower 5.5 hp, Shaft Orientation Horizontal, Shaft Configuration Key, Shaft Diameter 3/4 in, Shaft Length 2 7/16 in, Start Type Recoil, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Kohler, Engine Displacement 176.98 cc, Fuel Tank Capacity 3.1 qt, Engine Cycle 4-Cycle, Overall Depth 13 7/8 in, Overall Depth Facing PTO 12 11/16 in, Overall H Facing PTO 15 3/16 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.