Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Bathroom Faucet, Manual

  • Mfr # K-100T70-5ANL-CP

  • Zoro # G8085778


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Wristblade
Handle Material
Brass
Body Material
Brass
Valve Type
Ceramic Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-100T70-5ANL-CP
Zoro #
G8085778
UPC #
885612551771
Country of Origin
United States

Dimensions

Spout Height
11 1/2 in
Spout Length
5 1/4 in
Overall Height
28 1/2 in
Spout Outlet Height
11 1/2 in
For Surface Thickness - Maximum
1 3/4 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Maximum
1 3/4 in
Spout Height - Maximum
16 5/8 in
Overall Width
9 3/4 in

Details

Finish
Polished Chrome
Handle Type
Wristblade
Handle Material
Brass
Body Material
Brass
Item
Gooseneck Bathroom Faucet
Valve Type
Ceramic Disc
ADA Compliance
ADA Compliant
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
Single Hole
Water Inlet Connection Type
NPT
Application
Commercial
Temperature Control
Non-Adjustable Temperature
Spout Reach
5 1/4 in
Series
Triton Bowe(TM)
Standards
ADA, ANSI A117.1, ASME A112.18.1, CEC, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
Features
Mounting Hardware Included
Drain Style
Drain Not Included
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Green Certification or Other Recognition
California Energy Commission (CEC) Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Power Source
Manual
CEC Compliance
CEC Compliant
Ligature Resistance
No
Legend Style
Color
Flow Type
Laminar
Includes Drain
Drain Not Included
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Flow Rate - Maximum
0.5 gpm
For Location
Bathroom
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
None
Pressure - Maximum
60 psi
Inlet Connection Type
NPSM
Number of Mounting Holes
1
Spout Shape
Gooseneck
For Water Temperature
Hot/Cold
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines
Installation Type
Deck

Description

Item Gooseneck Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.