Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Kitchen/Bathroom Faucet

  • Mfr # K-103B76-SANA-CP

  • Zoro # G8087652


product price: $536.25
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Material
Brass
Body Material
Brass
Voltage
120/240V AC
Green Certification or Other Recognition
California Energy Commission (CEC) Certified and NSF(R) Certified (Sustainability or Environmental Standard)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-103B76-SANA-CP
Zoro #
G8087652
UPC #
885612789471
Country of Origin
China

Dimensions

Spout Height
6 13/16 in
Spout Length
4 7/8 in
Inlet Connection Size
3/8 in
Spout Outlet Height
6 13/16 in
For Surface Thickness - Maximum
1 3/4 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Overall Width
4 7/8 in
Spout Height - Maximum
6 13/16 in
For Mounting Hole Diameter - Minimum
1 1/4 in

Details

Finish
Polished Chrome
Handle Material
Brass
Body Material
Brass
Voltage
120/240V AC
Item
Kitchen and Bathroom Sensor Faucet
Green Certification or Other Recognition
California Energy Commission (CEC) Certified and NSF(R) Certified (Sustainability or Environmental Standard)
Features
Mounting Hardware Included
Series
Kinesis(TM)
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
Power Source
Hardwired
Water Inlet Connection Type
Push in Compression
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Thermostatic Mixing Valve
Spout Reach
4 7/8 in
Standards
ADA, ANSI A117.1, ASME A112.18.1, CEC, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
ADA Compliance
ADA Compliant
Drain Type
Grid Strainer
Drain Style
Grid Strainer
Max. Mounting Hole Center Distance
Single Hole
Includes
Mounting Hardware
Application
Commercial
CEC Compliance
CEC Compliant
Pressure - Maximum
125 psi
Vandal Resistance
Vandal-Resistant Outlet
Operation Method
Motion Sensor
Time Out
30 sec
Flow Rate - Maximum
0.5 gpm
Flow Type
Aerated
Sensor Range - Minimum
2 in
Inlet Connection Type
Compression
Temperature Control Method
Mixing Valve Not Included
Sensor Range - Maximum
5 1/8 in
Compatible Cartridge Manufacturer Part Number
None
Includes Handle
Handle Not Included
For Location
Bathroom
Current
0.2 A
Water Supply Type
Hot and Cold Lines
Spout Style
Fixed
Ligature Resistance
No
Spout Shape
Arc
Includes Transformer
Transformer Included
Includes Drain
Drain Included
Number of Mounting Holes
1
Installation Type
Deck

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.