Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grate, Plastic

  • Mfr # 5542-DVG

  • Zoro # G008769876


product price: $63.69
/ea

Key Features

Length (In.)
23.5 in
Height (In.)
21.313 in
Width
13.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5542-DVG
Zoro #
G008769876
UPC #
885612973726
Country of Origin
Unknown

Dimensions

Length (In.)
23.5 in
Height (In.)
21.313 in
Width
13.125 in

Details

Item
Grate

Description

Grate, Plastic
  • •23.5 in. L x 13.125 in. W x 21.313 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.