Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graze Semi-Pro Kitchen Faucet

  • Mfr # 22060-BV

  • Zoro # G208584002


product price: $924.37
/ea
Free Shipping & Returns

Key Features

Width
2.9375 in
Height
24.25 in
Material
Zinc
Standards
ADA Compliant
Length (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22060-BV
Zoro #
G208584002
UPC #
195711018779
Country of Origin
Unknown

Dimensions

Width
2.9375 in
Height
24.25 in
Length (In.)
10 in

Details

Finish
Vibrant Brushed Bronze
Material
Zinc
Standards
ADA Compliant

Description

Drawing on inspiration rooted deep in Americana, we bring you Graze. This bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base with a unique strong silhouette is eye-catching on your counter and a design to complement most every home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.