Zoro Homepage

Graze Three-Hole Kitchen Faucet Escutcheon

  • Mfr # 22071-VS

  • Zoro # G101198399


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Series
Graze
Height
3/8 in
Width
10-7/16 in
Color/Finish
Vibrant Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22071-VS
Zoro #
G101198399
UPC #
885612820280
Country of Origin
Unknown

Dimensions

Height
3/8 in
Width
10-7/16 in

Details

Item
Escutcheon Plate
Material
Zinc
Series
Graze
Color/Finish
Vibrant Stainless

Description

This escutcheon plate conceals extra faucet holes in your sink's surface.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.