Hadron 48" bathroom vanity cabinet with sink and quartz top

  • Mfr # 39606-ASB-WEK

  • Zoro # G221666761


product price: $2,170.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Mounting Type
Freestanding
Length
20.38 in
Finish
Light Oak
Width
48.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39606-ASB-WEK
Zoro #
G221666761
UPC #
195711084095
Country of Origin
Indonesia

Dimensions

Length
20.38 in
Width
48.75 in
Height
39.71 in
Depth
20.38 in

Details

Shape
Rectangle
Item
Vanities
Mounting Type
Freestanding
Finish
Light Oak
Material
Wood

Description

In typical Shaker style, the Hadron bathroom vanity set is a classic. Its modest, clean design doesn’t overpower your bathroom - it blends into it - lending itself to many decorating styles. The Hadron vanity set includes cabinet, quartz countertop, sink, and Vibrant Brushed Nickel hardware. Pair with any KOHLER widespread bathroom sink faucet for your own unique touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.