Handle Assembly
Mfr # 1474200-BL
Zoro # G008459715
product price: $52.89
/eaKey Features
Type
Handle Assembly
Length (In.)
4.366 in
Overall Width
2.52 in
Height
3.582 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1474200-BL
Zoro #
G008459715
UPC #
885612990556
Country of Origin
Unknown
Dimensions
Length (In.)
4.366 in
Overall Width
2.52 in
Height
3.582 in
Details
Finish
Matte Black
Type
Handle Assembly
Description
Handle Assembly
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.