Zoro Homepage

Handle Assembly, Cold

  • Mfr # 1478001-BN

  • Zoro # G608459597


product price: $51.49
/ea

Key Features

Finish
Brushed Nickel
Type
Handle Assembly
Height
3.695 in
Length (In.)
4.977 in
Overall Width
2.768 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1478001-BN
Zoro #
G608459597
UPC #
885612990471
Country of Origin
Unknown

Dimensions

Height
3.695 in
Length (In.)
4.977 in
Overall Width
2.768 in

Details

Finish
Brushed Nickel
Type
Handle Assembly

Description

Handle Assembly, Cold
  • •In Kohler's Brushed Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.