Handle Assy, Hot
Mfr # 1330682-CP
Zoro # G208459782
product price: $42.75
/eaKey Features
Finish
Polished Chrome
Type
Handle Assembly
Overall Width
2.756 in
Length (In.)
2.74 in
Height
2.238 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1330682-CP
Zoro #
G208459782
UPC #
885612981486
Country of Origin
Unknown
Dimensions
Overall Width
2.756 in
Length (In.)
2.74 in
Height
2.238 in
Details
Finish
Polished Chrome
Type
Handle Assembly
Description
Handle Assy, Hot
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.