Shop NEWPORT BRASS

Pot Filler, Wall Mount in French Gold (Pvd)

  • Mfr # 2500-5503-24A

  • Zoro # G9004004


product price:  $1,770.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Width
2.94
Faucet Type
Pot Filler
Height
6.06
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2500-5503-24A
Zoro #
G9004004
UPC #
760724443186
Country of Origin
United States

Dimensions

Width
2.94
Height
6.06
Faucet Connection Size
0.5
Installation Hole Diameter
1
Handle Length (in)
3

Details

Finish
French Gold (PVD)
Handle Type
Lever
Faucet Type
Pot Filler
Number of Handles
2
Handle Material
Brass
ADA Compliant
Yes
Weight
9.85
Faucet Mount
Wall Mounted
Faucet Material
Brass
Handle Included
Yes
Faucet Connection
NPT

Description

The clean, confident design and beautiful contours of the Vespera collection are the perfect synthesis of form and function. Boasting a distinct, graceful spout and nested dual spray head, Vespera blends beauty and functionality and is the embodiment of elegance and suburb performance.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.