Handle Kit, #1473510-Bl

  • Mfr # 1473510-BL

  • Zoro # G208459553


product price:  $44.25
/ea

Key Features

Type
Handle Kit
Height
1.252 in
Overall Width
2.362 in
Length (In.)
5.906 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1473510-BL
Zoro #
G208459553
UPC #
195711012180
Country of Origin
Unknown

Dimensions

Height
1.252 in
Overall Width
2.362 in
Length (In.)
5.906 in

Details

Finish
Matte Black
Type
Handle Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.