Happy D.2 Toilet Seat 0064590000 White, 1.28 to 1.6 gpf, Gravity Fed, Wall Mount, Elongated, White

  • Mfr # K-25076-0
  • Zoro # G7661173
product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28 to 1.6
Material
Vitreous China
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K-25076-0
Zoro #
G7661173
UPC #
885612735416
Country of Origin
Multiple

Dimensions

Bowl Depth
28-3/16"
Spud Connection Size
2-1/8"
Bowl Width
14-3/16"
Rim Height
16-1/2"
Bowl Height
16-1/2"
Manufacturers Warranty Length
1 yr
Trapway Dia.
2-1/8"
Trapway Diameter
2 1/8 in

Details

Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28 to 1.6
Material
Vitreous China
Flushing Method
Gravity Fed
Standards
CSA
Item
Happy D.2 Toilet Seat 0064590000 White
Water Surface Area
10-5/8" x 6-15/16"
Bolt to Seat Front
17-11/16"
Rough-In
12"
ADA Compliant
ADA Compliant
Includes
Hardware Accessory Pack
Collection
KINGSTON(TM)
ADA Compliance
Yes
Brand and Series
Kohler Kingston(R)
Antimicrobial
Not Antimicrobial
Spud Location
Top
Weight Capacity
300 lb.
Series
Kingston(R)
Product Type
Toilet Bowl
Wire Color
White

Description

Toilet Bowl

Ratings & reviews