Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harken Vanity 36 Inches Combo

  • Mfr # CM33559-BD1-1WA

  • Zoro # G808473935


product price: $3,069.03
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Length
22.4375 in
Width
37.125 in
Height
35.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM33559-BD1-1WA
Zoro #
G808473935
UPC #
195711009128
Country of Origin
Unknown

Dimensions

Length
22.4375 in
Width
37.125 in
Height
35.6875 in

Details

Finish
Linen White

Description

Elegant minimalist design meets midcentury traditional influence and Kohler craftsmanship in the Harken bathroom vanity set. With simply ornamented hardware, this all-drawer cabinet features cornice molding, reminiscent of an American Federal-style bookcase, while flared solid-wood legs inspired by early nineteenth-century linen presses elevate the vanitys style and off-floor functionality. All of this is topped off with a Silestone quartz vanity top and the simple and streamlined Caxton undermount sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.