Shop HOMEROOTS
See all product information
Create Account
36" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627427
Zoro # G222909959
product price:Â $215.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
36 in
Height
19 in
Material
Manufactured Wood
Finish
Matt White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627427
- Zoro #
- G222909959
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 36 in
- Height
- 19 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matt White
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- White
- Includes
- Sink
Description
The 36-inch white wood freestanding bathroom vanity with white sink and two drawers combines modern aesthetics with functionality. Crafted from manufactured wood, it features a pristine white finish that brightens any space. The included ceramic sink offers durability and easy maintenance, while the two functional drawers provide ample storage for your essentials. Enjoy the convenience of soft close drawer glides, enhancing the overall user experience. This piece is designed for free-standing standard installation, making it a perfect fit for various bathroom layouts. Elevate your interior design with this stylish and practical vanity that seamlessly merges form and function into your daily routine. 19-inch h x 36-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.