Zoro Homepage

Harken Vanity 60 Inches

  • Mfr # 33560-1WX

  • Zoro # G508442194


product price: $2,818.98
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Length
21.875 in
Width
60 in
Height
34.5 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33560-1WX
Zoro #
G508442194
UPC #
885612953834
Country of Origin
Unknown

Dimensions

Length
21.875 in
Width
60 in
Height
34.5 in

Details

Material
Wood
Finish
Slate Grey

Description

Elegant minimalist design meets midcentury traditional influence and Kohler craftsmanship in the Harken bathroom vanity. This simply ornamented, all-drawer cabinet features cornice molding, reminiscent of an American Federal-style bookcase, while flared solid-wood legs inspired by early nineteeth-century linen presses elevate the vanitys style and off-floor functionality. Customize your bathroom centerpiece with a coordinating quartz top, contrasting industrial-style drawer pulls, and organizational in-drawer accessories sold separatelyfor a look that fits your aesthetic and space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.