Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hearthaven Wall Cabinet 24 Inches

  • Mfr # 33541-ASB-0

  • Zoro # G608441943


product price: $581.31
/ea
Free Shipping & Returns

Key Features

Width (In.)
24 in
Body Material
MDF
Height (In.)
28 in
Depth (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33541-ASB-0
Zoro #
G608441943
UPC #
885612950833
Country of Origin
Unknown

Dimensions

Width (In.)
24 in
Height (In.)
28 in
Depth (In.)
10 in

Details

Body Material
MDF
Finish
White

Description

Neoclassical detailing embraces modern design and colors in the texturally captivating Hearthaven collection. Featuring ribbed panels inset on picture frame-like door molding, this wall cabinet is adorned with classic Vibrant Brushed Nickel hardware. One exposed shelf and an interior shelf offer plenty of storage space. Includes ready-to-install wall cabinet in your choice of color and Vibrant Brushed Nickel hardware. Additional hardware finishes are also available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.