
Hearthaven Wall Cabinet 24 Inches
Mfr # 33541-ASB-1WX
Zoro # G908442008
product price: $677.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
24 in
Body Material
MDF
Height (In.)
28 in
Depth (In.)
10 in
Finish
Slate Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33541-ASB-1WX
Zoro #
G908442008
UPC #
885612950840
Country of Origin
Unknown
Dimensions
Width (In.)
24 in
Height (In.)
28 in
Depth (In.)
10 in
Details
Body Material
MDF
Finish
Slate Grey
Description
Neoclassical detailing embraces modern design and colors in the texturally captivating Hearthaven collection. Featuring ribbed panels inset on picture frame-like door molding, this wall cabinet is adorned with classic Vibrant Brushed Nickel hardware. One exposed shelf and an interior shelf offer plenty of storage space. Includes ready-to-install wall cabinet in your choice of color and Vibrant Brushed Nickel hardware. Additional hardware finishes are also available.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.