
Highline Classic Pressure Lite 1.6
Mfr # 4645-TR-0
Zoro # G9150189
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
8-5/8 in
Overall Height (In.)
14-1/8 in
Overall Width (In.)
21-1/4 in
Color/Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4645-TR-0
Zoro #
G9150189
UPC #
650531303523
Country of Origin
China
Dimensions
Overall Length (In.)
8-5/8 in
Overall Height (In.)
14-1/8 in
Overall Width (In.)
21-1/4 in
Details
Item
Highline Classic Pressure Lite 1.6
Color/Finish
White
Description
Highline Classic Pressure Lite 1.6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.