
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet
Mfr # 97093-4-CP
Zoro # G001197188
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97093-4-CP
Zoro #
G001197188
UPC #
885612693440
Country of Origin
Unknown
Dimensions
Connection Size
3/8 in
Height
4-9/16 in
Details
Mounting Hole Center to Center
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Handle Type
Lever
Flow Rate
1.2 GPM
Handle Material
Metal
Includes
Drain Assembly; Handles; Installation Hardware; Pop-Up; Valve
Compliance
CA Drought Compliant
Color
Polished Chrome
Standards
ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61
Connection Type
Compression
Faucet Spout
Fixed
Valve Type
Ceramic Disc
Series
Hint
Spout Reach
4-3/4 in
Item
Bathroom Faucet
Mounting
Deck Mounted
Material
Metal
ANSI Compliant
Yes
Number Of Handles
2
Description
Minimalist in its design, the Hint bathroom faucet collection is a versatile style choice for traditional or contemporary environments. Coordinate with KOHLER Pitch showering components, and create a space that will look beautiful for years to come. This widespread faucet comes equipped with easy-to-install and leak-free UltraGlide valves.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.