Zoro Homepage

Honesty Single-Hdl Lav Fct - 0.5

  • Mfr # 99760-4N-2MB

  • Zoro # G508453312


product price: $493.19
/ea
Free Shipping & Returns

Key Features

Width
2.125 in
Length
4.1875 in
Height
5.9375 in
Finish
Vibrant Brushed Moderne Brass
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99760-4N-2MB
Zoro #
G508453312
UPC #
885612919076
Country of Origin
Unknown

Dimensions

Width
2.125 in
Length
4.1875 in
Height
5.9375 in

Details

Finish
Vibrant Brushed Moderne Brass
Body Material
Brass
Standards
ADA Compliant

Description

With clean lines and square features, the contemporary Honesty single-handle faucet draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.