Honesty Widespread Faucet Vibrant Brushed Moderne Brass

  • Mfr # 23255-4-2MB

  • Zoro # G704846420


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Depth
8 in.
Color
Vibrant Brushed Moderne Brass
Finish
Vibrant Brushed Moderne Brass
Height
4.8125 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23255-4-2MB
Zoro #
G704846420
UPC #
885612922212
Country of Origin
Unknown

Dimensions

Depth
8 in.
Height
4.8125 in.
Length
5.3125 in.

Details

Material
Brass
Item
Honesty Widespread Bathroom Sink Faucet
Color
Vibrant Brushed Moderne Brass
Finish
Vibrant Brushed Moderne Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.