Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hotel Handshower Kit

  • Mfr # 8487-BN

  • Zoro # G9108283


product price: $649.08
/ea
Free Shipping & Returns

Key Features

Features
Easy to clean Surface
Finish
Vibrant Brushed Nickel
Height
24-3/4"
Standards
ASME A112.18.1, CSA B125.1
Face Dia.
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8487-BN
Zoro #
G9108283
UPC #
650531693402
Country of Origin
China

Dimensions

Height
24-3/4"
Face Dia.
2-1/8"

Details

Item
Hand Shower Kit
Features
Easy to clean Surface
Finish
Vibrant Brushed Nickel
Standards
ASME A112.18.1, CSA B125.1

Description

Hotel Handshower Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.