Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrorail-R Beam Bath/Shower Column

  • Mfr # 45210-2MB

  • Zoro # G901247396


product price: $820.57
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Finish
Vibrant Brushed Modern Brass
Material
Brass, Metal
Includes
Diverter; Handles; Exposed Pipe Riser; Integrated Diverter, Shower Arm, Hand Shower Holder, Water Supply Outlet; Shower Arm
Height (In.)
28-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45210-2MB
Zoro #
G901247396
UPC #
885612895882
Country of Origin
Unknown

Dimensions

Height (In.)
28-1/2 in
Length
27 in
Width (In.)
3.313 in

Details

Item
Retrofit Shower
Mounting Type
Wall Mounted
Finish
Vibrant Brushed Modern Brass
Material
Brass, Metal
Includes
Diverter; Handles; Exposed Pipe Riser; Integrated Diverter, Shower Arm, Hand Shower Holder, Water Supply Outlet; Shower Arm
Compliance
ADA Compliant
Color
Vibrant Brushed Moderne Brass
Connection
1/2" NPT
Standards
ANSI A117.1; ASME A112.18.1; ASME, CSA

Description

HydroRail-R allows you to easily upgrade a standard shower to a spa-like showering experience with luxurious overhead rain and handshower functionality. It's designed to accommodate a wide array of bath/shower configurations without altering in-wall plumbing, making it suitable for both remodels and new construction. This bath/shower column converts your single-outlet showerhead into a two-outlet custom showering experience, and has a slidebar bracket for easy height and angle adjustments to your handshower. For smooth toggling between handshower and rainhead functions, this column features a diverter conveniently located at the base.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.