Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impro ReadyLatch Quiet-Close elongated toilet seat

  • Mfr # 26801-0

  • Zoro # G021666671


product price: $56.55
/ea

Key Features

Style
Contemporary
Width
14.84 in
Color
White
Material
Plastic
Standards
IAPMO/ANSI Z124.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26801-0
Zoro #
G021666671
UPC #
195711055583
Country of Origin
China

Dimensions

Width
14.84 in

Details

Item
Toilet Seats
Style
Contemporary
Color
White
Material
Plastic
Standards
IAPMO/ANSI Z124.5

Description

Designed to fit most elongated toilets, this Impro toilet seat has a lid design that completely covers the seat for a clean, unified look to complement contemporary bathroom decor. The seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. And with other features like Grip-Tight bumpers that hold the seat firmly in place to prevent shifting, Quiet-Close technology to prevent the seat from slamming, and a ReadyLatch hinge to make seat removal easy for cleaning, we give you the right mix of functionality and style to bring comfort to your daily routines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.