Zoro Homepage

Invigoration Control Kit, Single

  • Mfr # 5557-2MB

  • Zoro # G507048458


product price: $1,179.19
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Material of Construction
Brass
Color
Gold
Length (In.)
4.00
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5557-2MB
Zoro #
G507048458
UPC #
885612956828
Country of Origin
Unknown

Dimensions

Length (In.)
4.00
Height
0.75

Details

Finish
Vibrant Brushed Moderne Brass
Material of Construction
Brass
Color
Gold
Item
Faucet

Description

Bring the soothing comfort of a private steam shower to your bathroom. This steam generator control kit allows you to enjoy the purifying benefits of steam in your shower--ready in just 60 seconds at the push of a button. The kit includes an easy-to-install, digital control panel with adjustable temperature and session settings and a steam head with built-in reservoir for adding your favorite aromatherapy scents. New sensor technology keeps the steam at a consistent temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.