Invigoration Series Digital steam adapter Vibrant French Gold

  • Mfr # 32311-AF

  • Zoro # G015694147


product price:  $888.99
/ea
Free Shipping & Returns

Key Features

Color
Vibrant French Gold
Length
1.1 in
Depth (In.)
4 in
Width (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32311-AF
Zoro #
G015694147
UPC #
195711188595
Country of Origin
Korea, Republic of

Dimensions

Length
1.1 in
Depth (In.)
4 in
Width (In.)
3.25 in

Details

Item
Adapters
Finish
Vibrant French Gold
Color
Vibrant French Gold

Description

Enjoy pure serenity in the comfort of your own home with a soothing steam shower. This Invigoration Series steam adapter enables the KOHLER DTV+ and Anthem+ digital showering systems to control an Invigoration Series steam generator and pairs with an Invigoration Series linear or square steam head all sold separately, bringing steam to your shower space in just 60 seconds at the push of a button. A remote temperature sensor is also included.


  • Allows KOHLER Invigoration steam generator to be controlled via the DTV+ and Anthem+ digital showering systems
  • For use with Kohler Invigoration Series steam generators between 5 and 30-kilowatts
  • Adjustable temperature settings between 90°F and 125°F
  • 20-minute safety shutoff
  • Quick-connect RJ-12 cord and connector for simplified installation and service
  • Box includes digital steam adapter and remote temperature sensor
  • Requires DTV+ or Anthem+ showering components (sold separately)
  • Requires Invigoration Series K-32309 linear steam head or K-32310 square steam head (sold separately)
  • Not compatible with other manufacturers' steam generators

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.