Zoro Homepage

Iron/Impressions 31" Cast Iron One-Pi

  • Mfr # 3049-8-0

  • Zoro # G9156373


product price: $849.37
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Overall Length
31-5/8 in
Overall Width
22-1/4 in
Overall Height
5-15/16 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3049-8-0
Zoro #
G9156373
UPC #
650531428905
Country of Origin
China

Dimensions

Overall Length
31-5/8 in
Overall Width
22-1/4 in
Overall Height
5-15/16 in

Details

Item
Iron/Impressions 31" Cast Iron One-Pi
Body Material
Cast Iron
Finish
White

Description

Iron/Impressions 31 In. Cast Iron One-Pi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.