
Iron/Tones Smart Divide 33" top-/undermount double-bowl kitchen sink
Mfr # 5312-TRF
Zoro # G821665645
product price: $1,108.99
/ea
Free Shipping & Returns
Key Features
Finish
Truffle
Bowl Shape
Oval
Width
18.75 in
ADA Compliant
No
Mounting Type
Top-Mount, Undermount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5312-TRF
Zoro #
G821665645
UPC #
195711125071
Country of Origin
United States
Dimensions
Width
18.75 in
Minimum Cabinet Size
36 in
Overall Length
33 in
Overall Height
9.82 in
Overall Width
18.75 in
Height
9.625 in
Length
33 in
Details
Finish
Truffle
Bowl Shape
Oval
ADA Compliant
No
Mounting Type
Top-Mount, Undermount
Item
Kitchen Sinks
Standards
ASME A112.19.1/CSA B45.2
Product Style
Contemporary
Body Material
Cast Iron
Description
The KOHLER Iron/Tones sink offers a simple design that is equally at home in modern or traditional kitchens. A low barrier divides the two compartments, making it easy to wash and rinse large items while still keeping the two basins separate. Crafted from enameled cast iron, this smart divide 33" top-/undermount double-bowl kitchen sink resists chipping, cracking, and burning for years of beauty and reliable performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.