This item is Discontinued.

Kohler Jute 24" Wall-Hung Bathroom Vanity Ca 99539-1WN

Jute 24" Wall-Hung Bathroom Vanity Ca (Discontinued)

  • Mfr # 99539-1WN
  • Zoro # G9081482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99539-1WN
Zoro #
G9081482
UPC #
885612254658
Country of Origin
China

Details

Item
Jute 24" Wall-Hung Bathroom Vanity Ca

Description

Jute 24 In. Wall-Hung Bathroom Vanity Ca

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.