Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jute Vanity, 30 1 Door, 2 Dwr Right

  • Mfr # 99541-R-1WM

  • Zoro # G501241244


product price: $1,618.99
/ea
Free Shipping & Returns

Key Features

Height
35 in
Width
30 in
Finish
Walnut Flax
Depth
21-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99541-R-1WM
Zoro #
G501241244
UPC #
885612255204
Country of Origin
Unknown

Dimensions

Height
35 in
Width
30 in
Depth
21-7/8 in

Details

Finish
Walnut Flax

Description

Breathtaking design meets unrivaled craftsmanship. No detail was overlooked in the meticulous crafting of this collection, from the premium hardwoods to the specially designed hardware and vanity tops, all available in an array of finishes to create your own look. This Jute bathroom vanity combines the warmth of wood with a sleek wall-hung installation for a fun play on mid-century modern design. Complete your vanity cabinet with a coordinating top, hardware, and accessories from the collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.