Shop HOMEROOTS
See all product information
Create Account
48" Taupe Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624129
Zoro # G222908945
product price:Â $2,540.99
/ea
Free Shipping & Returns
Key Features
Length
19 in
Width
48 in
Height
18 in
Material
Manufactured Wood
Finish
Matt Mink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624129
- Zoro #
- G222908945
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 19 in
- Width
- 48 in
- Height
- 18 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matt Mink
- Includes
- Doors; Sink
- Countertop Material
- Manufactured Wood
- Base Color
- Taupe
- Color
- White
Description
48-inch taupe wood floating bathroom vanity with white sink and two drawers is a stunning addition to any modern bathroom. Crafted from manufactured wood, this vanity features a sleek taupe base that adds warmth and elegance to your space. The white ceramic sink complements the overall design, offering a fresh and clean look. With two functional drawers equipped with soft-close glides, organization becomes effortless while maintaining a streamlined appearance. This wall-mounted standard installation not only saves floor space but also adds a contemporary flair. Designed with built-in doors that also feature soft-close hinges, this vanity ensures a quiet and gentle closure every time. Elevate your bathroom decor with this stylish and functional piece that combines both practicality and aesthetic appeal. 18-inch h x 48-inch w x 19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.