Zoro Homepage

Kathryn 19-3/4" X 15-5/8" X 6-1/4" Un

  • Mfr # 2330-7

  • Zoro # G8830410


product price: $832.57
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Color
Black
Overall Length
19-3/4" (left to right of sink)
Overall Width
15-5/8"
Overall Height
6-3/4" (top to bottom of sink)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2330-7
Zoro #
G8830410
UPC #
087206807152
Country of Origin
China

Dimensions

Overall Length
19-3/4" (left to right of sink)
Overall Width
15-5/8"
Overall Height
6-3/4" (top to bottom of sink)

Details

Item
Kathryn 19-3/4" X 15-5/8" X 6-1/4" Un
Body Material
Vitreous China
Color
Black
Application
Transitional
Number of Stations
1
Collection
Kathryn
Bowl Shape
Rectangular
Includes
Installation Hardware Included
Finish
Black

Description

Kathryn 19-3/4 In. X 15-5/8 In. X 6-1/4 In. Un

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.