This item is Discontinued.

Kohler Kelston 18" Towel Bar 13500-2BZ

Kelston 18" Towel Bar (Discontinued)

  • Mfr # 13500-2BZ
  • Zoro # G7700951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13500-2BZ
Zoro #
G7700951
UPC #
885612110886
Country of Origin
China

Details

Item
Kelston 18" Towel Bar
Finish
Oil-Rubbed Bronze

Description

Kelston 18 In. Towel Bar

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.