Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kelston Tall elongated toilet bowl

  • Mfr # 43200-96

  • Zoro # G115629179


product price: $417.22
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Finish
Biscuit
Color
Biscuit
Width
14.33 in
Bowl Depth
19.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43200-96
Zoro #
G115629179
UPC #
195711169426
Country of Origin
Mexico

Dimensions

Width
14.33 in
Bowl Depth
19.44 in

Details

Finish
Biscuit
Item
Toilet Bowls
Color
Biscuit

Description

This Kelston tall elongated toilet bowl offers an additional 2-1/2" in height over Comfort Height bowls to provide ultimate accessibility and ease of use. The Kelston tall features Revolution 360 flushing technology to keep your bowl clean longer than a conventional flush and pairs with K-32808, K-32808-RA, and K-32818 tanks to make a complete toilet. Elevate your experience with KOHLER.


  • Elongated bowl offers added room and comfort
  • Tall height offers seating 2-1/2" (63.5 mm) higher than Comfort Height for enhanced comfort, ease of sitting and standing, and gracious accessiblity
  • Combines with the K-32808, K-32808-RA, or K-32818 tank to create a complete K-43201, K-43201-RA, or K-30688 toilet
  • 2-1/8" (54 mm) fully glazed trapway
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Coordinates with other products in the Kelston collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.