Kelston Tall two-piece elongated toilet, 1.28 gpf

  • Mfr # 43201-96

  • Zoro # G015629415


product price: $655.27
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Color
Biscuit
Width
17.64 in
Depth
33.75 in
Standards
ASME Listed;Calgreen;CEC Compliant;WaterSense Listed
Mounting
Floor-mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43201-96
Zoro #
G015629415
UPC #
195711169440
Country of Origin
United States

Dimensions

Width
17.64 in
Depth
33.75 in
Length (In.)
29.25 in

Details

Color
Biscuit
Standards
ASME Listed;Calgreen;CEC Compliant;WaterSense Listed
Item
Toilets
Mounting
Floor-mount
Finish
Biscuit
Tank Style
Transitional

Description

This Kelston tall elongated toilet offers an additional 2-1/2" in height over Comfort Height toilets to provide ultimate accessibility and ease of use. With a water-saving 1.28-gallon flush, the Kelston tall toilet also features Revolution 360 flushing technology to keep your bowl clean longer than a conventional flush. Elevate your experience with KOHLER.


  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Tall height offers seating 2-1/2" (63.5 mm) higher than Comfort Height for enhanced comfort, ease of sitting and standing, and gracious accessiblity
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) fully glazed trapway
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Precision-engineered patented tank, bowl, and trapway create strong siphon during flushing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.