
Kelston(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (Discontinued)
- Mfr # TS13493-4-2BZ
- Zoro # G2618190
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS13493-4-2BZ
Zoro #
G2618190
UPC #
885612361646
Country of Origin
China
Dimensions
Depth
4-1/2 in
Face Dia.
6-1/2 in
Height
6-1/2 in
Width
4-1/2 in
Details
Finish
Oil Rubbed Bronze
Standards
ASME A112.18.1, CSA B125.1
Features
Single Lever Handle, Pressure Balancing Diaphragm, Easy to clean
Connection
1/2" NPT
Flow Rate
2.5 gpm
Item
Shower Trim
Description
TS13493-4-2BZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.