Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingston 21-1/4" X 18-1/8" Wall-Moun

  • Mfr # 2006-0

  • Zoro # G9150399


product price: $106.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall mount
Color
White
Overall Length
21-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2006-0
Zoro #
G9150399
UPC #
040688049670
Country of Origin
China

Dimensions

Overall Length
21-1/4 in
Overall Width
18-1/4 in
Overall Height
7-1/4 in
Bowl Size
16 in x 10 in
Bowl Depth
3-1/8 in
Faucet Hole Dia.
1-3/8 in

Details

Item
Kingston 21-1/4" X 18-1/8" Wall-Moun
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Wall mount
Color
White
No. of Bowls
1
Number of Holes
3
Collection
Kingston
ADA Compliant
Yes
Bowl Shape
Rectangular
Faucet Mounting Centers
8 in
Residential / Commercial
Commercial
Drain Opening
1-3/4 in

Description

Kingston 21-1/4 In. X 18-1/8 In. Wall-Moun

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.