Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingston 3 Bolt Ultra Rear Spud

  • Mfr # 84454-0

  • Zoro # G814539366


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
15.88 in
Bowl Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84454-0
Zoro #
G814539366
UPC #
195711132819
Country of Origin
Unknown

Dimensions

Width
15.88 in
Bowl Depth
15 in

Details

Color
White

Description

With its contemporary design aesthetics, this Kingston three-bolt commercial toilet bowl operates at either 1.28 or 1.6 gpf and can replace Sifton and Stratton three-bolt wall-mount bowls which operate only at 3.5 gpf. This added flushing flexibility allows this Kingston bowl to be installed throughout the country and in all municipalities. Elevate your experience with KOHLER.


  • • Elongated bowl offers added room and comfort
  • • Siphon jet
  • • 1.28 or 1.6 gpf (4.8 or 6.0 lpf) depending on flushometer specified
  • • 10-1/2" x 7-7/8" (267 x 200 mm) water surface
  • • 1-1/2" (38 mm) rear spud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.