Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kohler Kingston Accuflush 1.28 Bowl-Et 4325-7

Kingston Accuflush 1.28 Bowl-Et (Discontinued)

  • Mfr # 4325-7
  • Zoro # G308461548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4325-7
Zoro #
G308461548
UPC #
650531842503
Country of Origin
Unknown

Dimensions

Width
16.75 in
Height
13.25 in
Length (In.)
26.5 in

Details

Material
Vitreous China
Standards
ADA Compliant
Finish
Black Black

Description

This Kingston toilet bowl is precision-engineered to deliver superior performance at either 1.28 gpf or 1.6gpf: depending on Flushometer. When combined with a 1.28gpf Flushometer this toilet qualifies as a High Efficiency Toilet HET and can contribute to obtaining LEED credits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.