Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingston Round-Front Toilet Bowl

  • Mfr # 25096-0

  • Zoro # G901230916


product price: $144.15
/ea
Free Shipping & Returns

Key Features

Color
White
Bowl Shape
Round
Material
Vitreous China
Collection
Kingston
Bowl Depth
27.875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25096-0
Zoro #
G901230916
UPC #
885612747174
Country of Origin
Unknown

Dimensions

Bowl Depth
27.875 in.

Details

Color
White
Bowl Shape
Round
Material
Vitreous China
Collection
Kingston

Description

The Kingston toilet bowl is precision-engineered to deliver superior performance and beautiful form to commercial and hospitality installations. Pair this bowl with a coordinated Kingston tank for a complete two-piece toilet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.