
Kingston Two-Piece Elongated 1.28 Gpf Toilet With Tank Cover Locks
Mfr # 25087-T-0
Zoro # G901230954
product price:Â $302.96
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Width
18.75 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25087-T-0
Zoro #
G901230954
UPC #
885612760449
Country of Origin
Unknown
Dimensions
Width
18.75 in.
Depth
29.875 in., 29-7/8" (furthest point back to front of toilet)
Height
29.5 in.
Trapway Dia.
2.125 in.
Overall Width (In.)
18-3/4" (furthest point left to furthest point on the right)
Bowl Height
14-1/2"
Overall Height
29-1/2" (from bottom of the base to the highest point of the toilet)
Details
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
White
Material
Vitreous China
Collection
Kingston
One Piece/Two Piece
Two Piece
Flush Valve Type
Siphon Jet, Gravity Flush
Color/Finish
White
Flow Rate
1.28 gallons-per-flush
Rough-In
12 in.
Description
The Kingston two-piece toilet is precision-engineered to deliver uncompromising performance and beautiful form to commercial and hospitality installations. The Class Five flushing technology offers virtually plug-free performance, rinsing power and simple serviceability. This WaterSense-labeled high-efficiency toilet brings you annual water savings and can contribute to obtaining LEED credits.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.