Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit, Door Wholesale 22X24

  • Mfr # 1465012

  • Zoro # G308584261


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Overall Height
0.62 in
Overall Length
0.73 in
Overall Width
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1465012
Zoro #
G308584261
UPC #
885612984692
Country of Origin
Unknown

Dimensions

Overall Height
0.62 in
Overall Length
0.73 in
Overall Width
0.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.